Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Chain 10MM X 25FT G43 BINDER 1/CTN, 5231260 5231260

10MM X 25FT G43 BINDER 1/CTN, 5231260 (Discontinued)

  • Mfr # 5231260
  • Zoro # G9187712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5231260
Zoro #
G9187712
UPC #
42228090234
Country of Origin
United States

Dimensions

Trade Size
3/8"
Length
25ft

Details

Working Load Limit
2449kg
Application
Chain finish - self-colored, Grade 43, Meets DOT/CVSA/CCMTA requirements, High quality Forged Clevis Grab Hooks

Description

10MM X 25FT G43 BINDER 1/CTN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.