Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10MM X 25FT G70 BINDER 20/DRUM, 5262463

  • Mfr # 5262463

  • Zoro # G9182858


product price: $118.99
/ea
Sold in multiples of 20 for $2,379.80
Additional $15.50 delivery surcharge applies per item.
See details

Key Features

Working Load Limit
2994kg
Trade Size
3/8"
Length
25ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5262463
Zoro #
G9182858
UPC #
042228055042
Country of Origin
United States

Dimensions

Trade Size
3/8"
Length
25ft

Details

Working Load Limit
2994kg

Description

10MM X 25FT G70 BINDER 20/DRUM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.