Zoro Homepage

10MM(3/8) SL G30 ZN 400'/DR, H0116-0611

  • Mfr # H0116-0611

  • Zoro # G9166380


product price: $5.15
/ea
Sold in multiples of 400 for $2,060.00
Item requires special delivery charges. A $0.70 per item surcharge will be applied.

Key Features

Working Load Limit
1202kg
Finish
Zinc
Trade Size
3/8"
Application
Short link for a longer life, Used for a variety of applications, Self-colored, zinc plated, or Hot dip galvanized finish.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0116-0611
Zoro #
G9166380
UPC #
044182042106
Country of Origin
China

Dimensions

Trade Size
3/8"

Details

Working Load Limit
1202kg
Finish
Zinc
Application
Short link for a longer life, Used for a variety of applications, Self-colored, zinc plated, or Hot dip galvanized finish.

Description

10MM(3/8) SL G30 ZN 400'/DR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.