Zoro Homepage

10MM(3/8) SL G43 SC 75'/PL, H0210-0605

  • Mfr # H0210-0605

  • Zoro # G9184142


product price: $5.55
/ea
Sold in multiples of 75 for $416.25

Key Features

Working Load Limit
2450kg
Finish
Self-Colored
Trade Size
3/8"
Application
Self-Colored Finish Or Zinc Finish, Short link for longer life, Used for a variety of applications, Grade 43, Made of carbon steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0210-0605
Zoro #
G9184142
UPC #
044182042328
Country of Origin
China

Dimensions

Trade Size
3/8"

Details

Working Load Limit
2450kg
Finish
Self-Colored
Application
Self-Colored Finish Or Zinc Finish, Short link for longer life, Used for a variety of applications, Grade 43, Made of carbon steel

Description

10MM(3/8) SL G43 SC 75'/PL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.