Zoro Homepage

1/2 F.TRAWL SHACKLE-UPC, H9626-0824

  • Mfr # H9626-0824

  • Zoro # G9173207


product price: $5.89
/ea
Sold in multiples of 10 for $58.90

Key Features

Trade Size
1/2"
Application
RR-C-271F, Type IVA, Class 2, Grade A - Ideal for those applications where frequent pin removal is needed, Meet or exceed FED SPEC RR-C-271 requirements, Hot Dipped Galvanized to ASTM A153, Versatile connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9626-0824
Zoro #
G9173207
UPC #
044182049914
Country of Origin
China

Dimensions

Trade Size
1/2"

Details

Finish
Self-Color Laquer
Application
RR-C-271F, Type IVA, Class 2, Grade A - Ideal for those applications where frequent pin removal is needed, Meet or exceed FED SPEC RR-C-271 requirements, Hot Dipped Galvanized to ASTM A153, Versatile connections

Description

1/2 F.TRAWL SHACKLE-UPC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.