
1/2 G70 CL GRAB HK SC, UPC, 8022615
Mfr # 8022615
Zoro # G9179321
product price: $21.26
/eaSold in multiples of 5 for $106.30
Key Features
Working Load Limit
11300Lbs
Dimension D
3.28"
Finish
Self Colored
Dimension A
0.75"
Dimension B
0.62"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8022615
Zoro #
G9179321
UPC #
042228085797
Country of Origin
China
Dimensions
Dimension D
3.28"
Dimension A
0.75"
Dimension B
0.62"
Dimension C
0.63"
Used With Chain Size (in.)
1/2"
Details
Working Load Limit
11300Lbs
Finish
Self Colored
Description
1/2 G70 CL GRAB HK SC, UPC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.