Zoro Homepage

1/2 G70 CL GRAB HK, YC, 8022655

  • Mfr # 8022655

  • Zoro # G9177416


product price: $17.19
/ea
Sold in multiples of 5 for $85.95

Key Features

Working Load Limit
11300Lbs
Dimension D
3.28"
Finish
Yellow Zinc
Dimension A
0.75"
Dimension B
0.62"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8022655
Zoro #
G9177416
UPC #
042228085780
Country of Origin
China

Dimensions

Dimension D
3.28"
Dimension A
0.75"
Dimension B
0.62"
Dimension C
0.63"
Used With Chain Size (in.)
1/2"

Details

Working Load Limit
11300Lbs
Finish
Yellow Zinc

Description

1/2 G70 CL GRAB HK, YC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.