Zoro Homepage

1/2 X 10FT G100 BINDER 10/DRUM, 5227362

  • Mfr # 5227362

  • Zoro # G9184757


product price: $223.99
/ea
Sold in multiples of 10 for $2,239.90
Item requires special delivery charges. A $18.00 per item surcharge will be applied.

Key Features

Working Load Limit
6804kg
Trade Size
1/2"
Length
10ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5227362
Zoro #
G9184757
UPC #
42228100711
Country of Origin
United States

Dimensions

Trade Size
1/2"
Length
10ft

Details

Working Load Limit
6804kg

Description

1/2 X 10FT G100 BINDER 10/DRUM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.