Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Chain 1/2(13MM)P8 20FT OA W/CLEV HKS, 8607630 8607630

1/2(13MM)P8 20FT OA W/CLEV HKS, 8607630 (Discontinued)

  • Mfr # 8607630
  • Zoro # G9188659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8607630
Zoro #
G9188659
UPC #
42228090562
Country of Origin
United States

Dimensions

Trade Size
1/2"
Length
20ft

Details

Working Load Limit
5553kg

Description

1/2(13MM)P8 20FT OA W/CLEV HKS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.