1/2"X20' T80 TIEDOWN ASY-1/CTN, H3340-6224

  • Mfr # H3340-6224

  • Zoro # G9188686


product price:  $213.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Working Load Limit
5443kg
Trade Size
1/2"
Length
20ft
Application
ASTM Spec. short link for longer life, Chain finish - black, Meets DOT/CVSA/CCMTA requirements, High quality Forged Clevis Grab Hooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H3340-6224
Zoro #
G9188686
UPC #
044182010297
Country of Origin
China

Dimensions

Trade Size
1/2"
Length
20ft

Details

Working Load Limit
5443kg
Application
ASTM Spec. short link for longer life, Chain finish - black, Meets DOT/CVSA/CCMTA requirements, High quality Forged Clevis Grab Hooks

Description

1/2"X20' T80 TIEDOWN ASY-1/CTN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.