Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13MM X 20FT P7 BINDER 10/DRUM, 8605182

  • Mfr # 8605182

  • Zoro # G9181388


product price: $191.99
/ea
Sold in multiples of 10 for $1,919.90
Additional $20.00 delivery surcharge applies per item.
See details

Key Features

Working Load Limit
5126kg
Trade Size
1/2"
Length
20ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8605182
Zoro #
G9181388
UPC #
42228088330
Country of Origin
United States

Dimensions

Trade Size
1/2"
Length
20ft

Details

Working Load Limit
5126kg

Description

13MM X 20FT P7 BINDER 10/DRUM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.