Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13MM(1/2) SL G43 HDG 200'/DR, H0216-0815

  • Mfr # H0216-0815

  • Zoro # G9171490


product price: $10.45
/ea
Sold in multiples of 200 for $2,090.00
Item requires special delivery charges. A $1.40 per item surcharge will be applied.

Key Features

Working Load Limit
4174kg
Finish
HDG
Trade Size
1/2"
Application
Self-Colored Finish Or Zinc Finish, Short link for longer life, Used for a variety of applications, Grade 43, Made of carbon steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0216-0815
Zoro #
G9171490
UPC #
44182042588
Country of Origin
China

Dimensions

Trade Size
1/2"

Details

Working Load Limit
4174kg
Finish
HDG
Application
Self-Colored Finish Or Zinc Finish, Short link for longer life, Used for a variety of applications, Grade 43, Made of carbon steel

Description

13MM(1/2) SL G43 HDG 200'/DR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.