Zoro Homepage

13MM(1/2) SL G43 SC 40'/PL, H0210-0805

  • Mfr # H0210-0805

  • Zoro # G9177626


product price: $8.29
/ea
Sold in multiples of 40 for $331.60

Key Features

Working Load Limit
4174kg
Finish
Self-Colored
Trade Size
1/2"
Application
Self-Colored Finish Or Zinc Finish, Short link for longer life, Used for a variety of applications, Grade 43, Made of carbon steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0210-0805
Zoro #
G9177626
UPC #
44182042342
Country of Origin
China

Dimensions

Trade Size
1/2"

Details

Working Load Limit
4174kg
Finish
Self-Colored
Application
Self-Colored Finish Or Zinc Finish, Short link for longer life, Used for a variety of applications, Grade 43, Made of carbon steel

Description

13MM(1/2) SL G43 SC 40'/PL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.