Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, 150 ft., 6900 lb., Self Colored

  • Mfr # 5010813

  • Zoro # G3811477


product price: $1,300.10
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Chain Item
Chain
Working Load Limit
6,900 lb
Grade
30
For Lifting
No
Trade Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010813
Zoro #
G3811477
UPC #
042228017828
Country of Origin
United States

Dimensions

Trade Size
5/8 in
Length
150 ft
Compatible Fitting Thickness
5/8 in
Overall Length
150 ft
Material Thickness
5/8 in
Link Inside Width
7/8 in
Link Inside Length
2 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
6,900 lb
Grade
30
Finish
Self Colored
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Carbon Steel
Standards
ASTM, Government, NACM, OSHA
Links per Foot
6
Chain Classification
Proof Coil
Link Type
Straight
Includes Hook
No Hook Included
Chain Grade
30
Weight per Foot
3.51 lb
Chain Type
Proof Coil Chain
Lifting Capability
Not for Lifting

Description

Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 6,900 lb, Chain Grade 30, Trade Size 5/8 in, Link Inside Length 2 in, Link Type Straight, Link Inside Width 7/8 in, Overall Length 150 ft, Links per Foot 6, Compatible Fitting Thickness 5/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Material Thickness 5/8 in, Weight per Foot 3.51 lb, Welding Type Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.