Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" ALLOY SPAS, HDG, UPC, 8059503

  • Mfr # 8059503

  • Zoro # G9176847


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
43
Pin Dia.
2-1/4"
Dimension B
1.9"
Dimension A
7.75"
Trade Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8059503
Zoro #
G9176847
UPC #
42228083137
Country of Origin
China

Dimensions

Pin Dia.
2-1/4"
Dimension B
1.9"
Dimension A
7.75"
Trade Size
2"

Details

Working Load Limit
43

Description

2" ALLOY SPAS, HDG, UPC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.