Zoro Homepage

2 SAFE-PAS, HDG, UPC, 8064505

  • Mfr # 8064505

  • Zoro # G9178061


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
35
Pin Dia.
2-1/4"
Dimension A
7.75"
Trade Size
2"
Dimension B
1.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8064505
Zoro #
G9178061
UPC #
42228080969
Country of Origin
China

Dimensions

Pin Dia.
2-1/4"
Dimension A
7.75"
Trade Size
2"
Dimension B
1.9"

Details

Working Load Limit
35
features
Meet or exceed FED SPEC RR-C-271 requirements; Hot Dipped Galvanized to ASTM A153; Proof load at 2.2 times Working Load Limit; Meet ASME B30.26 requirements

Description

2 SAFE-PAS, HDG, UPC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.