Chain, 20 ft., 12,000 lb., For Lifting
Mfr # 5050620
Zoro # G3812125
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Chain Item
Chain
Working Load Limit
12,000 lb
Grade
80
Finish
Black Thermadep
For Lifting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5050620
Zoro #
G3812125
UPC #
042228096298
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Length
20 ft
Compatible Fitting Thickness
1/2 in
Link Inside Length
1 1/2 in
Material Thickness
33/64 in
Overall Length
20 ft
Link Inside Width
3/4 in
Details
Item
Chain
Chain Item
Chain
Working Load Limit
12,000 lb
Grade
80
Finish
Black Thermadep
For Lifting
Yes
Chain Link Style
Straight
Welding Type
Welded
Material
Alloy steel
Links per Foot
8
Standards
ASTM A391, NACM
Includes Hook
No Hook Included
Lifting Capability
For Lifting
Chain Grade
80
Weight per Foot
2.55 lb
Link Type
Straight
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 12,000 lb, Chain Grade 80, Trade Size 1/2 in, Link Inside Length 1 1/2 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 20 ft, Links per Foot 8, Compatible Fitting Thickness 1/2 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 33/64 in, Weight per Foot 2.55 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.