Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Chain 2/0 STR COIL 1000 FT/DRUM-ZINC, 8605739 8605739

2/0 STR COIL 1000 FT/DRUM-ZINC, 8605739 (Discontinued)

  • Mfr # 8605739
  • Zoro # G9180146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8605739
Zoro #
G9180146
UPC #
42228090777
Country of Origin
United States

Dimensions

Trade Size
2/0"

Details

Working Load Limit
236kg
Finish
Zinc Plated
Application
Used for a variety of applications, Zinc plated finish, Carbon steel

Description

2/0 STR COIL 1000 FT/DRUM-ZINC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.