Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, 200 ft., 2650 lb., Hot Galvanized

  • Mfr # 5610448

  • Zoro # G3811057


product price: $869.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Chain Item
Chain
Working Load Limit
2,650 lb
Grade
30
For Lifting
No
Trade Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5610448
Zoro #
G3811057
UPC #
042228018528
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Length
200 ft
Link Inside Length
1 3/8 in
Link Inside Width
1/2 in
Material Thickness
25/64 in
Overall Length
200 ft
Compatible Fitting Thickness
3/8 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
2,650 lb
Grade
30
Finish
Galvanized
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Carbon Steel
Standards
ASTM, Government, NACM, OSHA
Chain Classification
Proof Coil
Links per Foot
9
Chain Type
Proof Coil Chain
Weight per Foot
1.41 lb
Lifting Capability
Not for Lifting
Chain Grade
30
Includes Hook
No Hook Included
Link Type
Straight

Description

Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 2,650 lb, Chain Grade 30, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 200 ft, Links per Foot 9, Compatible Fitting Thickness 3/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Material Thickness 25/64 in, Weight per Foot 1.41 lb, Welding Type Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.