Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2"(50MM) G80 X 80 FEET, 5051523

  • Mfr # 5051523

  • Zoro # G3608660


product price: $458.99
/ea
Sold in multiples of 80 for $36,719.20
Item requires special delivery charges. A $3.88 per item surcharge will be applied.

Key Features

Working Load Limit
79379kg
Trade Size
2"
Inside Width
2.559"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5051523
Zoro #
G3608660
UPC #
-
Country of Origin
Germany

Dimensions

Trade Size
2"
Inside Width
2.559"

Details

Working Load Limit
79379kg

Description

2"(50MM) G80 X 80 FEET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.