Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, 275 ft., 3900 lb., Zinc Plated

  • Mfr # 5031334

  • Zoro # G3811678


product price: $926.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Chain Item
Chain
Working Load Limit
3,900 lb
Grade
43
For Lifting
No
Trade Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5031334
Zoro #
G3811678
UPC #
042228049256
Country of Origin
United States

Dimensions

Trade Size
5/16 in
Length
275 ft
Link Inside Width
1/2 in
Overall Length
275 ft
Link Inside Length
1 1/4 in
Material Thickness
21/64 in
Compatible Fitting Thickness
5/16 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
3,900 lb
Grade
43
Finish
Zinc Plated
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Carbon Steel
Chain Classification
High Test
Standards
NACM
Links per Foot
9
Link Type
Straight
Chain Type
High Test Chain
Lifting Capability
Not for Lifting
Weight per Foot
0.95 lb
Includes Hook
No Hook Included
Chain Grade
43

Description

Straight Chain, Chain Type High Test Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 3,900 lb, Chain Grade 43, Trade Size 5/16 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 275 ft, Links per Foot 9, Compatible Fitting Thickness 5/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc, Material Thickness 21/64 in, Weight per Foot 0.95 lb, Welding Type Welded, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.