3/16-5MM S/S QUIK LK A316, UPC, H8224-0340

  • Mfr # H8224-0340

  • Zoro # G9185579


product price: $4.89
/ea
Sold in multiples of 5 for $24.45

Key Features

Trade Size
3/16"
Inside Length
1.5"
Opening Size
0.24"
Inside Width
0.55"
Dia.
0.197"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8224-0340
Zoro #
G9185579
UPC #
44182067314
Country of Origin
China

Dimensions

Trade Size
3/16"
Inside Length
1.5"
Opening Size
0.24"
Inside Width
0.55"
Dia.
0.197"

Description

3/16-5MM S/S QUIK LK A316,UPC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.