Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16-5MM SS SPRING LK-A316 UPC, H8724-0340

  • Mfr # H8724-0340

  • Zoro # G9167001


product price: $3.55
/ea
Sold in multiples of 5 for $17.75

Key Features

Trade Size
3/16"
Dia.
0.2"
Overall Length
1.97"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H8724-0340
Zoro #
G9167001
UPC #
044182067956
Country of Origin
China

Dimensions

Trade Size
3/16"
Dia.
0.2"
Overall Length
1.97"

Description

3/16-5MM SS SPRING LK-A316 UPC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.