Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, 3/4 Size, 1-1/2 ft., 28,300 lb.

  • Mfr # 574411218

  • Zoro # G1733207


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
28,300 lb
Grade
80
Finish
Self Colored
For Lifting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574411218
Zoro #
G1733207
UPC #
042032440317
Country of Origin
United States

Dimensions

Trade Size
3/4 in
Length
1 1/2 ft
Link Inside Width
1 1/8 in
Compatible Fitting Thickness
3/4 in
Link Inside Length
2 3/8 in
Overall Length
18 in
Material Thickness
25/32 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
28,300 lb
Grade
80
Finish
Self Colored
For Lifting
Yes
Chain Link Style
Straight
Welding Type
Welded
Material
Alloy steel
Standards
NACM
Links per Foot
6
Hook Type Included
Grab Hook
Lifting Capability
For Lifting
Weight per Foot
5.75 lb
Includes Hook
Hook Included
Chain Grade
80
Link Type
Straight

Description

Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 28,300 lb, Chain Grade 80, Trade Size 3/4 in, Link Inside Length 2 3/8 in, Link Type Straight, Link Inside Width 1 1/8 in, Overall Length 18 in, Links per Foot 6, Compatible Fitting Thickness 3/4 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Black Thermadep, Material Thickness 25/32 in, Weight per Foot 5.75 lb, Welding Type Welded, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.