Zoro Homepage

3/8 SAFE-PAS, HDG, UPC, 8063305

  • Mfr # 8063305

  • Zoro # G9179279


product price: $4.29
/ea
Sold in multiples of 25 for $107.25

Key Features

Working Load Limit
1"
Pin Dia.
7/16"
Trade Size
3/8"
Dimension B
0.36"
Dimension A
1.438"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8063305
Zoro #
G9179279
UPC #
042228080846
Country of Origin
China

Dimensions

Pin Dia.
7/16"
Trade Size
3/8"
Dimension B
0.36"
Dimension A
1.438"

Details

Working Load Limit
1"
features
Meet or exceed FED SPEC RR-C-271 requirements; Hot Dipped Galvanized to ASTM A153; Proof load at 2.2 times Working Load Limit; Meet ASME B30.26 requirements

Description

3/8 SAFE-PAS, HDG, UPC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.