Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 X 20FT G100 BINDER 20/DRUM, 5222363

  • Mfr # 5222363

  • Zoro # G9186540


product price: $189.99
/ea
Sold in multiples of 20 for $3,799.80
Additional $14.00 delivery surcharge applies per item.
See details

Key Features

Working Load Limit
3992kg
Trade Size
3/8"
Length
20ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5222363
Zoro #
G9186540
UPC #
42228100636
Country of Origin
United States

Dimensions

Trade Size
3/8"
Length
20ft

Details

Working Load Limit
3992kg

Description

3/8 X 20FT G100 BINDER 20/DRUM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.