
3/8X14' G70 TIEDOWN ASY 25/DR, H3226-5720
Mfr # H3226-5720
Zoro # G9171070
product price: $107.99
/ea
Sold in multiples of 25 for $2,699.75
Key Features
Working Load Limit
2994kg
Trade Size
3/8"
Length
14ft
Application
ASTM Spec. short link for longer life, Chain finish - yellow zinc finish, Meets DOT/CVSA/CCMTA requirements, High quality Forged Clevis Grab Hooks, Packaged in bulk drums or in single packs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H3226-5720
Zoro #
G9171070
UPC #
44182010334
Country of Origin
China
Dimensions
Trade Size
3/8"
Length
14ft
Details
Working Load Limit
2994kg
Application
ASTM Spec. short link for longer life, Chain finish - yellow zinc finish, Meets DOT/CVSA/CCMTA requirements, High quality Forged Clevis Grab Hooks, Packaged in bulk drums or in single packs
Description
3/8X14' G70 TIEDOWN ASY 25/DR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.