3/8X16' G70 TIEDOWN ASY 1/CTN, H3240-5520

  • Mfr # H3240-5520

  • Zoro # G9173487


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
2994kg
Trade Size
3/8"
Length
16ft
Application
ASTM Spec. short link for longer life, Chain finish - yellow zinc finish, Meets DOT/CVSA/CCMTA requirements, High quality Forged Clevis Grab Hooks, Packaged in bulk drums or in single packs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3240-5520
Zoro #
G9173487
UPC #
44182040102
Country of Origin
China

Dimensions

Trade Size
3/8"
Length
16ft

Details

Working Load Limit
2994kg
Application
ASTM Spec. short link for longer life, Chain finish - yellow zinc finish, Meets DOT/CVSA/CCMTA requirements, High quality Forged Clevis Grab Hooks, Packaged in bulk drums or in single packs

Description

3/8X16' G70 TIEDOWN ASY 1/CTN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.