Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Peerless Chain 3/8"X16' T80 TIEDOWN ASY-20/DR, H3334-5524 H3334-5524

3/8"X16' T80 TIEDOWN ASY-20/DR, H3334-5524 (Discontinued)

  • Mfr # H3334-5524
  • Zoro # G9183372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3334-5524
Zoro #
G9183372
UPC #
44182010365
Country of Origin
China

Dimensions

Trade Size
3/8"
Length
16ft

Details

Working Load Limit
3220kg
Application
ASTM Spec. short link for longer life, Chain finish - black, Meets DOT/CVSA/CCMTA requirements, High quality Forged Clevis Grab Hooks

Description

3/8"X16' T80 TIEDOWN ASY-20/DR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.