Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, 400 ft., 1300 lb., Hot Galvanized

  • Mfr # 5610248

  • Zoro # G3811075


product price: $927.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Chain Item
Chain
Working Load Limit
1,300 lb
Grade
30
For Lifting
No
Trade Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5610248
Zoro #
G3811075
UPC #
042228018467
Country of Origin
United States

Dimensions

Trade Size
1/4 in
Length
400 ft
Material Thickness
17/64 in
Overall Length
400 ft
Link Inside Length
1 1/4 in
Link Inside Width
1/2 in
Compatible Fitting Thickness
1/4 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
1,300 lb
Grade
30
Finish
Galvanized
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Carbon Steel
Chain Classification
Proof Coil
Standards
ASTM, Government, NACM, OSHA
Links per Foot
10
Chain Grade
30
Weight per Foot
0.58 lb
Includes Hook
No Hook Included
Lifting Capability
Not for Lifting
Chain Type
Proof Coil Chain
Link Type
Straight

Description

Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 1,300 lb, Chain Grade 30, Trade Size 1/4 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 400 ft, Links per Foot 10, Compatible Fitting Thickness 1/4 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Material Thickness 17/64 in, Weight per Foot 0.58 lb, Welding Type Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.