Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, 400 ft., 5400 lb., Hot Galvanized

  • Mfr # 5630447

  • Zoro # G3811626


product price: $1,711.99
/ea
Additional $280.00 delivery surcharge applies per item.
See details

Key Features

Chain Item
Chain
Working Load Limit
5,400 lb
Grade
43
For Lifting
No
Trade Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5630447
Zoro #
G3811626
UPC #
042228017590
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Length
400 ft
Material Thickness
25/64 in
Link Inside Width
5/8 in
Link Inside Length
1 3/8 in
Compatible Fitting Thickness
3/8 in
Overall Length
400 ft

Details

Item
Chain
Chain Item
Chain
Working Load Limit
5,400 lb
Grade
43
Finish
Galvanized
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Carbon Steel
Standards
NACM
Chain Classification
High Test
Links per Foot
9
Link Type
Straight
Chain Grade
43
Chain Type
High Test Chain
Lifting Capability
Not for Lifting
Weight per Foot
1.43 lb
Includes Hook
No Hook Included

Description

Straight Chain, Chain Type High Test Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 5,400 lb, Chain Grade 43, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 400 ft, Links per Foot 9, Compatible Fitting Thickness 3/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Material Thickness 25/64 in, Weight per Foot 1.43 lb, Welding Type Welded, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.