Zoro Homepage

Chain, 400 ft., 5400 lb., Self Colored

  • Mfr # 5031413

  • Zoro # G3811897


product price: $1,470.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Chain Item
Chain
Working Load Limit
5,400 lb
Grade
43
For Lifting
No
Trade Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5031413
Zoro #
G3811897
UPC #
042228012502
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Length
400 ft
Link Inside Length
1 3/8 in
Link Inside Width
5/8 in
Material Thickness
25/64 in
Compatible Fitting Thickness
3/8 in
Overall Length
400 ft

Details

Item
Chain
Chain Item
Chain
Working Load Limit
5,400 lb
Grade
43
Finish
Self Colored
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Carbon Steel
Links per Foot
9
Standards
NACM
Chain Classification
High Test
Lifting Capability
Not for Lifting
Chain Grade
43
Includes Hook
No Hook Included
Chain Type
High Test Chain
Weight per Foot
1.39 lb
Link Type
Straight

Description

Straight Chain, Chain Type High Test Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 5,400 lb, Chain Grade 43, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 400 ft, Links per Foot 9, Compatible Fitting Thickness 3/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Material Thickness 25/64 in, Weight per Foot 1.39 lb, Welding Type Welded, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.