Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Chain 45MM (1-3/4") PEER CHAIN GR80, 5051423 5051423

45MM (1-3/4") PEER CHAIN GR80, 5051423 (Discontinued)

  • Mfr # 5051423
  • Zoro # G3608651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5051423
Zoro #
G3608651
UPC #
42228012281
Country of Origin
Germany

Dimensions

Trade Size
1-3/4"
Inside Width
2.303"

Details

Working Load Limit
59534kg

Description

45MM (1-3/4") PEER CHAIN GR80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.