Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16-8MM S/S QUIK LK A316, UPC, H8224-0540

  • Mfr # H8224-0540

  • Zoro # G9188467


product price: $11.99
/ea
Sold in multiples of 5 for $59.95

Key Features

Trade Size
5/16"
Opening Size
0.39"
Dia.
0.31"
Inside Length
2.29"
Inside Width
0.71"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8224-0540
Zoro #
G9188467
UPC #
044182067338
Country of Origin
China

Dimensions

Trade Size
5/16"
Opening Size
0.39"
Dia.
0.31"
Inside Length
2.29"
Inside Width
0.71"

Description

5/16-8MM S/S QUIK LK A316,UPC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.