Zoro Homepage

5/16 X 20' HT TIEDOWN ASY 25/D, H3132-5205

  • Mfr # H3132-5205

  • Zoro # G9186592


product price: $81.89
/ea
Sold in multiples of 25 for $2,047.25
Item requires special delivery charges. A $11.20 per item surcharge will be applied.

Key Features

Working Load Limit
1769kg
Trade Size
5/16"
Length
20ft
Application
Chain finish - self-colored, High strength carbon steel chain, ASTM Spec. short link for longer life, Grade 43, Meets DOT/CVSA/CCMTA requirements, High quality Forged Clevis Grab Hooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3132-5205
Zoro #
G9186592
UPC #
44182048290
Country of Origin
China

Dimensions

Trade Size
5/16"
Length
20ft

Details

Working Load Limit
1769kg
Application
Chain finish - self-colored, High strength carbon steel chain, ASTM Spec. short link for longer life, Grade 43, Meets DOT/CVSA/CCMTA requirements, High quality Forged Clevis Grab Hooks

Description

5/16 X 20' HT TIEDOWN ASY 25/D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.