5/16X25' G70 TIEDOWN ASY 20/DR, H3226-5320

  • Mfr # H3226-5320

  • Zoro # G9188817


product price: $121.99
/ea
Sold in multiples of 20 for $2,439.80
Item requires special delivery charges. A $14.00 per item surcharge will be applied.

Key Features

Working Load Limit
2132kg
Trade Size
5/16"
Length
25ft
Application
ASTM Spec. short link for longer life, Chain finish - yellow zinc finish, Meets DOT/CVSA/CCMTA requirements, High quality Forged Clevis Grab Hooks, Packaged in bulk drums or in single packs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3226-5320
Zoro #
G9188817
UPC #
44182048399
Country of Origin
China

Dimensions

Trade Size
5/16"
Length
25ft

Details

Working Load Limit
2132kg
Application
ASTM Spec. short link for longer life, Chain finish - yellow zinc finish, Meets DOT/CVSA/CCMTA requirements, High quality Forged Clevis Grab Hooks, Packaged in bulk drums or in single packs

Description

5/16X25' G70 TIEDOWN ASY 20/DR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.