
5/16X30' G70 TIEDOWN ASY 1/CTN, H3240-5420
Mfr # H3240-5420
Zoro # G9168322
product price:Â $160.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
2132kg
Trade Size
5/16"
Length
30ft
Application
ASTM Spec. short link for longer life, Chain finish - yellow zinc finish, Meets DOT/CVSA/CCMTA requirements, High quality Forged Clevis Grab Hooks, Packaged in bulk drums or in single packs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H3240-5420
Zoro #
G9168322
UPC #
44182040096
Country of Origin
China
Dimensions
Trade Size
5/16"
Length
30ft
Details
Working Load Limit
2132kg
Application
ASTM Spec. short link for longer life, Chain finish - yellow zinc finish, Meets DOT/CVSA/CCMTA requirements, High quality Forged Clevis Grab Hooks, Packaged in bulk drums or in single packs
Description
5/16X30' G70 TIEDOWN ASY 1/CTN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.