5.5MM(3/16") G30 HDG 250'/PL, H0110-0315

  • Mfr # H0110-0315

  • Zoro # G9165811


product price: $2.19
/ea
Sold in multiples of 250 for $547.50

Key Features

Working Load Limit
363kg
Finish
HDG
Trade Size
3/16"
Application
Self-Colored, Zinc, Or Galvanized Finish, Used for a variety of applications, Carbon steel material
Inside Width
0.34"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0110-0315
Zoro #
G9165811
UPC #
44182041239
Country of Origin
United States

Dimensions

Trade Size
3/16"
Inside Width
0.34"

Details

Working Load Limit
363kg
Finish
HDG
Application
Self-Colored, Zinc, Or Galvanized Finish, Used for a variety of applications, Carbon steel material

Description

5.5MM(3/16") G30 HDG 250'/PL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.