Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.5MM(3/16") PC ZN 1500'/DR, H0117-0311

  • Mfr # H0117-0311

  • Zoro # G9178910


product price: $3.39
/ea
Sold in multiples of 1500 for $5,085.00
Item requires special delivery charges. A $0.19 per item surcharge will be applied.

Key Features

Working Load Limit
363kg
Finish
Zinc
Trade Size
3/16"
Application
Self-Colored, Zinc, Or Galvanized Finish, Used for a variety of applications, Carbon steel material
Inside Width
0.34"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0117-0311
Zoro #
G9178910
UPC #
44182050309
Country of Origin
United States

Dimensions

Trade Size
3/16"
Inside Width
0.34"

Details

Working Load Limit
363kg
Finish
Zinc
Application
Self-Colored, Zinc, Or Galvanized Finish, Used for a variety of applications, Carbon steel material

Description

5.5MM(3/16") PC ZN 1500'/DR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.