5.5MM(3/16) SL G30 HDG 750'/DR, H0114-0315

  • Mfr # H0114-0315

  • Zoro # G9180590


product price:  $3.55
/ea
Sold in multiples of 750 for $2,662.50
Additional $0.24 delivery surcharge applies per item.
See details

Key Features

Working Load Limit
590kg
Finish
HDG
Trade Size
3/16"
Application
Short link for a longer life, Used for a variety of applications, Self-colored, zinc plated, or Hot dip galvanized finish.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0114-0315
Zoro #
G9180590
UPC #
044182041635
Country of Origin
China

Dimensions

Trade Size
3/16"

Details

Working Load Limit
590kg
Finish
HDG
Application
Short link for a longer life, Used for a variety of applications, Self-colored, zinc plated, or Hot dip galvanized finish.

Description

5.5MM(3/16) SL G30 HDG 750'/DR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.