Zoro Homepage

5/8 F.TRAWL SHACKLE-UPC, H9626-0924

  • Mfr # H9626-0924

  • Zoro # G9173557


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Finish
Self-Color Laquer
Trade Size
5/8"
Application
RR-C-271F, Type IVA, Class 2, Grade A - Ideal for those applications where frequent pin removal is needed, Meet or exceed FED SPEC RR-C-271 requirements, Hot Dipped Galvanized to ASTM A153, Versatile connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9626-0924
Zoro #
G9173557
UPC #
044182049938
Country of Origin
China

Dimensions

Trade Size
5/8"

Details

Finish
Self-Color Laquer
Application
RR-C-271F, Type IVA, Class 2, Grade A - Ideal for those applications where frequent pin removal is needed, Meet or exceed FED SPEC RR-C-271 requirements, Hot Dipped Galvanized to ASTM A153, Versatile connections

Description

5/8 F.TRAWL SHACKLE-UPC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.