Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 SPAS, HDG, UPC, 8058605

  • Mfr # 8058605

  • Zoro # G9176856


product price: $11.35
/ea
Sold in multiples of 25 for $283.75

Key Features

Working Load Limit
3-1/4"
Pin Dia.
3/4"
Dimension B
0.59"
Trade Size
5/8"
Dimension A
2.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8058605
Zoro #
G9176856
UPC #
42228079123
Country of Origin
China

Dimensions

Pin Dia.
3/4"
Dimension B
0.59"
Trade Size
5/8"
Dimension A
2.375"

Details

Working Load Limit
3-1/4"
features
Meet or exceed FED SPEC RR-C-271D requirements.; Meet ASME B30.26 Requirements; Hot Dipped Galvanized to ASTM A153.; Proof load at 2.2 times the Working Load Limit.; Ultimate load at 6 times the Working Load Limit. (RR-C-271F, Type IVA, Grade A, Class 2)

Description

5/8 SPAS, HDG, UPC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.