Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, 60 ft., 17,900 lb., Hot Galvanized

  • Mfr # 5101147

  • Zoro # G3811090


product price: $2,619.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Chain Item
Chain
Working Load Limit
17,900 lb
Grade
30
For Lifting
No
Trade Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5101147
Zoro #
G3811090
UPC #
042228081881
Country of Origin
United States

Dimensions

Trade Size
1 in
Length
60 ft
Link Inside Width
1 3/8 in
Link Inside Length
2 7/8 in
Overall Length
60 ft
Material Thickness
1 1/32 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
17,900 lb
Grade
30
Finish
Galvanized
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Carbon Steel
Links per Foot
4
Chain Classification
Proof Coil
Standards
ASTM, Government, NACM, OSHA
Includes Hook
No Hook Included
Weight per Foot
10.35 lb
Link Type
Straight
Chain Grade
30
Chain Type
Proof Coil Chain
Lifting Capability
Not for Lifting

Description

Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 17,900 lb, Chain Grade 30, Trade Size 1 in, Link Inside Length 2 7/8 in, Link Type Straight, Link Inside Width 1 3/8 in, Overall Length 60 ft, Links per Foot 4, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Material Thickness 1 1/32 in, Weight per Foot 10.35 lb, Welding Type Welded, Standards ASTM, Government, NACM, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.