Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Chain 7/0 STR COIL ZINC 500'/DRUM, 8610818 8610818

7/0 STR COIL ZINC 500'/DRUM, 8610818 (Discontinued)

  • Mfr # 8610818
  • Zoro # G9189596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8610818
Zoro #
G9189596
UPC #
42228090807
Country of Origin
United States

Dimensions

Trade Size
7/0"

Details

Working Load Limit
623kg
Finish
Zinc Plated
Application
Used for a variety of applications, Zinc plated finish, Carbon steel

Description

7/0 STR COIL ZINC 500'/DRUM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.