Shop PEERLESS CHAIN

Straight Chain, Crbn Steel, 75'L, 12,800 lb

  • Mfr # 5011047

  • Zoro # G3811109


product price:  $3,073.99
/ea
Additional $280.00 delivery surcharge applies per item.
See details

Key Features

Chain Item
Chain
Working Load Limit
12,800 lb
Grade
30
For Lifting
No
Trade Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5011047
Zoro #
G3811109
UPC #
042228081874
Country of Origin
United States

Dimensions

Trade Size
7/8 in
Length
75 ft
Overall Length
75 ft
Material Thickness
29/32 in
Link Inside Length
2 5/8 in
Compatible Fitting Thickness
7/8 in
Link Inside Width
1 1/4 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
12,800 lb
Grade
30
Finish
Galvanized
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Carbon Steel
Chain Classification
Proof Coil
Standards
ASTM, Government, NACM, OSHA
Links per Foot
5
Link Type
Straight
Weight per Foot
8.08 lb
Chain Grade
30
Chain Type
Proof Coil Chain
Includes Hook
No Hook Included
Lifting Capability
Not for Lifting

Description

Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 12,800 lb, Chain Grade 30, Trade Size 7/8 in, Link Inside Length 2 5/8 in, Link Type Straight, Link Inside Width 1 1/4 in, Overall Length 75 ft, Links per Foot 5, Compatible Fitting Thickness 7/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Material Thickness 29/32 in, Weight per Foot 8.08 lb, Welding Type Welded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.