Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8 SAFE-PAS, HDG, UPC, 8063805

  • Mfr # 8063805

  • Zoro # G9182447


product price: $32.25
/ea
Sold in multiples of 10 for $322.50

Key Features

Working Load Limit
6-1/2"
Pin Dia.
1"
Dimension B
0.83"
Trade Size
7/8"
Dimension A
3.312"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8063805
Zoro #
G9182447
UPC #
42228080891
Country of Origin
China

Dimensions

Pin Dia.
1"
Dimension B
0.83"
Trade Size
7/8"
Dimension A
3.312"

Details

Working Load Limit
6-1/2"
features
Meet or exceed FED SPEC RR-C-271 requirements; Hot Dipped Galvanized to ASTM A153; Proof load at 2.2 times Working Load Limit; Meet ASME B30.26 requirements

Description

7/8 SAFE-PAS, HDG, UPC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.