Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7MM (1/4") PC HDG 800'/DR, H0117-0415

  • Mfr # H0117-0415

  • Zoro # G9182657


product price: $4.15
/ea
Sold in multiples of 800 for $3,320.00
Additional $0.19 delivery surcharge applies per item.
See details

Key Features

Working Load Limit
590kg
Finish
HDG
Trade Size
1/4"
Application
Self-Colored, Zinc, Or Galvanized Finish, Used for a variety of applications, Carbon steel material
Inside Width
0.41"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0117-0415
Zoro #
G9182657
UPC #
44182024065
Country of Origin
United States

Dimensions

Trade Size
1/4"
Inside Width
0.41"

Details

Working Load Limit
590kg
Finish
HDG
Application
Self-Colored, Zinc, Or Galvanized Finish, Used for a variety of applications, Carbon steel material

Description

7MM (1/4") PC HDG 800'/DR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.