Zoro Homepage

7MM G70 28" OA W/CLEV HK IRID, 6800025

  • Mfr # 6800025

  • Zoro # G9177720


product price: $11.65
/ea
Sold in multiples of 275 for $3,203.75
Item requires special delivery charges. A $0.84 per item surcharge will be applied.

Key Features

Length
28"
Trade Size
1/4"
Hook Type
1 Clevis Slip Hook & Latch
features
Four different classes of chain; Zinc plated; Accommodates different load weights
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6800025
Zoro #
G9177720
UPC #
-
Country of Origin
China

Dimensions

Length
28"
Trade Size
1/4"

Details

Hook Type
1 Clevis Slip Hook & Latch
features
Four different classes of chain; Zinc plated; Accommodates different load weights

Description

7MM G70 28" OA W/CLEV HK IRID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.