Zoro Homepage

7MM PC 225 FT/BOX ZINC, 5451235

  • Mfr # 5451235

  • Zoro # G9187146


product price: $2.29
/ea
Sold in multiples of 225 for $515.25

Key Features

Working Load Limit
590kg
Finish
Zinc
Trade Size
1/4"
Application
Self-Colored Finish Or Galvanized Finish, Meets or exceeds OSHA, Government, NACM, and ASTM specification requirements, Made in USA, Used for a variety of applications, Carbon steel material
Inside Width
0.491"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5451235
Zoro #
G9187146
UPC #
42228072575
Country of Origin
United States

Dimensions

Trade Size
1/4"
Inside Width
0.491"

Details

Working Load Limit
590kg
Finish
Zinc
Application
Self-Colored Finish Or Galvanized Finish, Meets or exceeds OSHA, Government, NACM, and ASTM specification requirements, Made in USA, Used for a variety of applications, Carbon steel material

Description

7MM PC 225 FT/BOX ZINC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.