Zoro Homepage

7MM(1/4) SL G30 ZN 800'/DR, H0116-0411

  • Mfr # H0116-0411

  • Zoro # G9189270


product price: $3.85
/ea
Sold in multiples of 800 for $3,080.00
Item requires special delivery charges. A $0.35 per item surcharge will be applied.

Key Features

Working Load Limit
590kg
Finish
Zinc
Trade Size
1/4"
Application
Short link for a longer life, Used for a variety of applications, Self-colored, zinc plated, or Hot dip galvanized finish.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0116-0411
Zoro #
G9189270
UPC #
044182041970
Country of Origin
China

Dimensions

Trade Size
1/4"

Details

Working Load Limit
590kg
Finish
Zinc
Application
Short link for a longer life, Used for a variety of applications, Self-colored, zinc plated, or Hot dip galvanized finish.

Description

7MM(1/4) SL G30 ZN 800'/DR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.